TG3010 General Handling Glove, Orange & Black


Select
Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Boasting level B cut protection, these lightweight general handling gloves from Traffi® are palm-dipped in X-Dura polyurethane to deliver excellent grip and abrasion resistance.

Features and Benefits
• Seamless construction prevents seam on skin irritation for wearer comfort
• Breathable 13 gauge liner keeps hands comfortable during prolonged wear
• Delivers a good dry grip and protects against dirt
• Knitwrist cuff style for a secure fit and maximum comfort
• Supplied in recyclable packaging for sustainability

Typical Applications
• Automotive
• Construction
• Engineering
• Warehousing and logistics

Standards
• CE Category II
• EN 388:2016 4.X.4.3.B.

See full description

Feature Attributes

Coating:
Polyurethane