Thermotite Nitrile Grip Gloves Pair


Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

Thermotite Thermal Nitrile Grip Gloves
Nitrile coated palm and fingers give good grip with no loss of flexibility especially in oily conditions, as well as enhanced abrasion resistance High-quality terry thermal lining for extra warmth in cold conditions Elasticated wrist for a secure fit
Uses:
-Window Cleaning -General Cleaning -Highway Maintenance -General Handling -Enginieering -Cold Storage -Construction -Logistics
Conformity:
-Approved to EN420 -EN388 mechanical hazard rating 4.2.3.1.X -EN511 protection against cold rating X.2.X

Feature Attributes

Colour:
Black
Product Type:
Protection PPE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome