Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Gloves & Hand Protection
/
Gloves
/
General Purpose Gloves
Work Gloves Lined, WR 2266
By Blaklader
Size
Select
See all variants from
£41.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£41.99
Description
Half lined gloves in synthetic leather with PU-stretch. Comfort zone: 5°C to -10°C. Size 7-12
Feature Attributes
Colour:
Black
Material:
Synthetic leather, spandex, polar fleece
Product Type:
Gloves