Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Grit & Rock Salt Bins
115 Litre Grit Bins with Hasp and Staple Lock
By Slingsby
2 Variants From
£179.99
Inc VAT (20%)
See 2 Product Variants
£179.99
Description
Description unavailable
Feature Attributes
Material:
Polyethylene
Capacity:
115,115 L,kg
Number of Bags:
5
Depth:
474 mm
Overall Height:
605 mm
Consists Of:
Grit bin only
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome