115 Litre Grit Bins


Select
£163.99 Inc VAT (20%)
3.5% off


See all variants from £163.99

Description


Description unavailable

Feature Attributes

Material:
Polyethylene
Capacity:
115,115 kg,L
Overall Height:
605 mm
Total Weight:
134 kg
Consists Of:
Grit bin only
Length:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome