Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Grit & Rock Salt Bins
115L Grit Bins with Hasp and Staple + Brown Rock Salt
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£259.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£259.99
Description
Description unavailable
Feature Attributes
Material:
Plastic/Salt
Type:
With Hasp and Staple
Capacity:
115 L
Overall Height:
1800 mm
Number of Bags:
4
Depth:
1200 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome