Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Grit & Rock Salt Bins
115L Grit Bins with Hasp and Staple + White De-Icing Salt
By Slingsby
2 Variants From
£299.99
Inc VAT (20%)
See 2 Product Variants
£299.99
Description
Description unavailable
Feature Attributes
Material:
Plastic/Salt
Type:
With Hasp and Staple
Capacity:
115 L
Bag Size:
25 kg
Overall Width:
1800 mm
Depth:
1200 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome