Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Grit & Rock Salt Bins
Heavy Duty Lockable Salt and Grit Bin with Scoop
By Slingsby
See all variants from
£122.99
Inc VAT (20%)
See all variants from
£122.99
Description
Description unavailable
Feature Attributes
Material:
Polyethylene
Capacity:
30 L
Overall Width:
475 mm
Overall Height:
305 mm
Depth:
383 mm
Size:
30 L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome