Mobile Salt and Grit Bin Kit Red 75L with De-icing Salt - 418885
Hover to enlarge the image

Mobile Salt and Grit Bin Kit Red 75L with De-icing Salt - 418885

Order Code:
MPN:

Product Description

Mobile Salt and Grit Bin Kit includes mobile salt bin and 3 x 25kg of de-icing salt. Mobile bin with robust rubber wheels can be used where static bins or spreaders are not practical or suitable. Saves time returning to a static bin to reload a shovel and is ideal for reaching smaller paths or difficult to access areas. Ergonomic handle for ease of use, outside handle to push and inside handle to pull. Lid can be secured in vertical position for loading/dispensing and has slanted design for water run-off. Manufactured from 100% recyclable chemically resistant Polyethylene.
• Kit includes mobile salt bin and 3 x 25kg of de-icing salt
• Mobile bin with robust rubber wheels can be used where static bins or spreaders are not practical or suitable
• Saves time returning to a static bin to reload a shovel and is ideal for reaching smaller paths or difficult to access areas
• Ergonomic handle for ease of use, outside handle to push and inside handle to pull
• Lid can be secured in vertical position for loading/dispensing
• Has slanted design for water run-off
• Capacity: 75 Litre
• Manufactured from 100% recyclable chemically resistant Polyethylene
• Rubber seal and toggle latch for improved weather resistance (padlock not included)
• Dimensions (HxWxD) : 1070x590x435mm


£209.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome