1. Safety/
  2. Personal Protection & Clothing/
  3. Fall Protection/
  4. Harnesses
Guardian Series 2 Harness

Guardian Series 2 Harness


Select
See all variants from
£46.99Inc VAT (20%)

See all variants from £46.99

Description

Embrace unmatched comfort and safety with the multi-purpose 2-Point safety harness from Guardian®. A fully adjustable solution, these fall arrest harnesses are available in three size options for a tailored fit. Designed for ease, quick-connect buckles simplify gearing up, ensuring efficiency in your safety routine. Engineered for versatility, it secures the entire body without compromising mobility. More than a piece of equipment, it's a commitment to optimal safety in varied work environments, providing confidence and peace of mind for those seeking a reliable and comfortable fall and restraint protection solution.

Features and Benefits
• Water-repellent contrasting webbing ensures easy inspection
• Dual impact indicators for enhanced safety monitoring
• 2-bar torso adjuster for a personalised and secure fit
• Quick connect buckle streamlines gearing up
• Dual lanyard keepers for added convenience
• Supports user weight capacity of 59-140 kg
• Versatile applications in Restraint and Fall protection
• Designed, tested, and manufactured in the United Kingdom, ensuring top-notch quality and reliability

Typical Applications
• Restraint and Fall protection
• Construction
• General Industry

Standards
• EN 361:2002

See full description

Feature Attributes

Harness Points:
2
Series:
2-Point
Maximum User Weight:
140 kg