HT 22 Safety Harness, with Back Anchorage, Chest Anchorage Point, M

Order Code: ZT3148634S

£149.99 Inc VAT (20%)


Description

HT 22 safety harness, with back anchorage, chest anchorage point, M. Supplied = assembled. Holding eyelets = back anchorage. Size = M. Colour = blue. Max. load = 150 kg. Product type = safety harnesses. Back anchorage with large, forged D ring to avoid the risk of snap hook release. Quick adjustment of the shoulder straps using sliding buckles. Straps locked in place and adjusted using flat buckles. Elastomer thigh straps and shoulder straps. End stop prevents straps from coming out. One central chest anchorage point. Five adjustment points. One butt strap. Non-detachable adjustable buckles. The HT 22 safety harness is easy to use and easy to adjust. It was developed for all activities for which the operator must use the fall arrester from the front (roof work, work on ladders) Compliant with EN 361.

See full description
Specifications for HT 22 Safety Harness, with Back Anchorage, Chest Anchorage Point, M
  • Colour
    Blue
  • Product Type
    Safety Harness
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome