Protecta Comfort Belt Style Fall Arrest Harness


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description

These comfort belt style 4-point arrest harnesses from 3M™ keep wearers safe and secure when working at height. The safe and conveniently placed front D-ring helps you stay balanced and centred and a robust and durable belt provides easy tool-bag carrying. Suitable industries for use include automotive, construction, general industry, general manufacturing, metal fabrication, mining and transportation.

Features and benefits
-Pass through buckles
-Rear fall arrest D-ring
-1x sternal fall arrest D-ring
-2x work positioning D-rings
-Comfort belt
-Robust hip pad
-Constructed from stain and water resistant webbing
-Auto-resetting lanyard keeper allows easy parking and release of snap hooks and carabiners
-Impact indicators allows the harness to be easily inspected for damage
-Anchorage points are clear and easily identified
-Covered identification labels help protect important information for the life of the harness

Feature Attributes

Body Belt:
Yes
Harness Points:
4
Series:
Protecta® Standard
Maximum User Weight:
140 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome