0
1
2
3
4
5

V-FORM Safety Harnesses


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

V-FORM Safety Harness featuring a RaceFORM buckle.

Features and Benefits
• Racing style quick connect buckle allows for a comfortable close harness fit which eliminates the need for bulky chest straps or cumbersome buckles
• Racing style quick connect buckle creates an athletic cut which contours to the body and improves upper torso movement whilst working
• Adjustments made with a pull-down to allow quick and easy fir that will last throughout the work day
• Hex style stitch pattern makes it easy to find broken threads when inspecting the harness
• EN 361:2002, EN 358:2018 (version with waist belt), EN 1497:2007 (version with shoulder loops)

See full description

Feature Attributes

Size:
Standard
Harness Points:
3
Product Type:
Safety Harness

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome