Battery Safe Fingerprint Locks


£5,999.99 Inc VAT (20%)

See 3 Product Variants
£5,999.99

Description

THE PHOENIX BATTERY COMMANDER BS1930 SERIES has been design for the protection of life and buildings from the devastating effects of Lithium battery Fires. They offer a safety storage and charging solution for large volume of Lithium-Ion batteries. Lithium-Ion batteries present many risks including thermal runaway caused by a rise in temperature, a shock or faulty manufacture. This can result in the battery igniting and causing a fire that can be extremely difficult to extinguish.

Feature Attributes

Fire Rating - Digital Media:
60 min
Colour:
White
Lock Type:
Fingerprint Lock
Material:
Steel
Battery Included:
Yes - 4 x AAA
Fire Rating - Flammable Liquid:
90 min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome