Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Double Door Cupboard - Width 800mm
By MAUSER
See all variants from
£1,099.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,099.99
Description unavailable
Feature Attributes
Product Type:
Double Door Cupboards
Number of Doors:
2
Door Type:
Hinged Door
Supplied:
Assembled
Door Opening Angle:
120 °
Shelf Material:
Steel Powder Coated
More attributes