Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Double Door Cupboards - Width 1000mm
By MAUSER
Reset
Clear All
Material
Select
Colour
Select
Number of Shelves
Select
See all variants from
£899.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£899.99
Description unavailable
Feature Attributes
Depth:
432 mm
Supplied:
Assembled
Width:
1000 mm
Shelf Material:
Steel Powder Coated
Shelf Capacity:
55 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome