Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Double Door Cupboards - Width 1200mm
By MAUSER
See all variants from
£999.99
Inc VAT (20%)
See all variants from
£999.99
Description unavailable
Feature Attributes
Supplied:
Assembled
Shelf Material:
Steel Powder Coated
Depth:
432 mm
Width:
1200 mm
Shelf Capacity:
66 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome