Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Double Door Cupboards - Width 800mm
By MAUSER
See all variants from
£999.99
Inc VAT (20%)
See all variants from
£999.99
Description unavailable
Feature Attributes
Product Type:
Double Door Cupboards
Number of Doors:
2
Door Type:
Hinged Door
Supplied:
Assembled
Shelf Load Capacity:
44 kg
Width:
800 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome