Flexdek Aint Slip Grid Matting, Sold By The Metre


Select
Select
£189.99 Inc VAT (20%)


See all variants from £189.99


Description unavailable

Feature Attributes

Material:
PVC
Product Type:
Non-Slip Mats
Supplied:
Assembled
Temperature Resistance:
10 To +70 °C
Surface:
Open
Applications:
Heavy Duty,Indoor Use
More attributes