1. Safety/
  2. Site Safety/
  3. Safety Storage/
  4. Hazardous Goods Storage
Forma-stor Flat-packed Modular On-site Secure Tool Storage
Hover to enlarge the image
0
1
2
3

Forma-stor Flat-packed Modular On-site Secure Tool Storage


See all variants from
£2,299.99

Inc VAT (20%)

See all variants from £2,299.99

Description

Introducing Forma-Stor - our new quick-assembly, modular solution for on-site secure storage. With theft of tools and equipment on the increase, we've come up with a secure store that can be constructed anywhere in as little as 10 minutes. With 5-lever deadlocks and jemmy-proof joins, we believe that Forma-Stor is the most robust flat-pack storage around. An ideal solution for contractors who need quick and convenient storage, these walk-in units are constructed using galvanised panels that slot together quickly and simply. The result is a sturdy, weatherproof store with various size and format options, starting from just 1mx 2m. When you're ready to move on, Forma-Stor units can be flat-packed or moved easily using built-in forklift pockets or crane lifting eyes.

Ticks the box for...
-modular, quick-assembly on-site storage
-flat-packed for easy transportation

Specifications:
-Heavy-duty doors with 5-lever deadlocks and jemmy-proof joins
-Fully galvanised and powder coated for maximum durability
-Available in 4 standard sizes

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome