Gripwalker Anti-Slip Grey Matting


Select
£339.99 Inc VAT (20%)


See all variants from £339.99


Description unavailable

Feature Attributes

Product Type:
Non-Slip Mats
Material:
PVC
Colour:
Grey
Supplied:
Assembled
Roll Length:
10 m
Temperature Resistance:
10 To +70 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome