Laptop Cupboards with Compartments


Select
Select
Select
£599.99 Inc VAT (20%)


See all variants from £599.99


Description unavailable

Feature Attributes

Material:
Steel Powder Coated
Product Type:
Laptop Cupboards
Supplied:
Assembled
Door Colour:
Light Grey
Depth:
500 mm
Compartment Height:
136 mm
More attributes