Light Safety Cabinets, S1, 2 Interior Safes


Select
£2,999.99 Inc VAT (20%)


See all variants from £2,999.99


Description unavailable

Feature Attributes

Material:
Steel, Painted
Product Type:
Safety Cabinets
Internal Depth:
425 mm
Number of Doors:
2
Internal Height:
1405 mm
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome