Light Safety Cabinets, S1


Select
£2,699.99 Inc VAT (20%)


See all variants from £2,699.99


Description unavailable

Feature Attributes

Material:
Steel, Painted
Product Type:
Safety Cabinets
Internal Depth:
405 mm
Supplied:
Assembled
No. of Drill Holes:
4
Depth:
500 mm
More attributes