Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Non-slip PVC Matting
By Justrite
Reset
Clear All
Colour
Select
Width
Select
See all variants from
£174.99
Inc VAT (20%)
Up to 3.5% off
1
Add to basket
Add to quotation
See all variants from
£174.99
Description
Description unavailable
Feature Attributes
Material:
PVC
Product Type:
Wet Room Mats
Supplied:
Assembled
Height:
12 mm
Roll Length:
10 m
Temperature Resistance:
10 To +70 °C
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome