Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Plastic Safety Pedestal Ashtrays, 12L Inner Container Capacity
By Justrite
See all variants from
£269.99
Inc VAT (20%)
See all variants from
£269.99
Description unavailable
Feature Attributes
Product Type:
Pedestal Ashtrays
Supplied:
Assembled
Foot Diameter:
420 mm
Inner Container Material:
Sheet Steel, Galvanised
Additional Features:
Self-Extinguishing
Ashtray Capacity:
12 L
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome