Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Pro Safety Cabinets, VDMA, LFS, 30 P
By ISS
Reset
Clear All
Capacity
Select
Colour
Select
Number of Shelves
Select
See all variants from
£999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£999.99
Description
Description unavailable
Feature Attributes
Material:
Steel, Painted
Product Type:
Fire Protection/Safety Cabinets
Supplied:
Assembled
No. of Drill Holes:
2
Fire Protection:
LFS 30 P According To EN 15659
Lock Type:
Dual Bit High Security Lock
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome