Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Safety Storage
/
Hazardous Goods Storage
Safety Stance Anti-Fatigue R10 Slip Resistant Matting
By Justrite
See all variants from
£339.99
Inc VAT (20%)
See all variants from
£339.99
Description unavailable
Feature Attributes
Colour:
Black
Material:
Nitrile Rubber
Product Type:
Anti-Fatigue Mats
Supplied:
Assembled
Height:
22 mm
Applications:
Heavy Duty,Indoor Use
More attributes