Standard Safety Cabinets, VDMA B, S2


Select
Select
£2,499.99 Inc VAT (20%)


See all variants from £2,499.99


Description unavailable

Feature Attributes

Internal Depth:
343 mm
No. of Drill Holes:
4
Product Type:
Safety Cabinets
Material:
Steel Painted
Colour:
Light Grey
Supplied:
Assembled
More attributes