Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
XXL Safety Cabinets S1, Height 1950mm
By ISS
Reset
Clear All
Capacity
Select
See all variants from
£4,499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4,499.99
Description unavailable
Feature Attributes
Colour:
Light Grey
Material:
Steel, Painted
Product Type:
Safety Cabinets
Internal Height:
1812 mm
Internal Depth:
455 mm
Number of Doors:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome