The Moldex CompactMask is a maintenance-free half mask with horizontally shaped integrated filters and a low-profile design for an excellent field of vision. It can be worn with other safety equipment, including face shields, welding helmets and goggles. The pleated filter technology reduces breathing resistance and increases the service life of the particulate filters, making this mask extremely comfortable, cost-effective and durable. Conforms to EN 405:2001+A1:2009 and provides protection against gas, vapour and dust. 5120: Protection level: FFA1P2 R D.5230: Protection level: FFA2P3 R D.5330: Protection level: FFABE1P3 R D.5430: Protection level: FFABEK1P3 R D.