Standard safety helmet with 6 Point PE internal harness. The helmet has been designed in accordance with EN397 and also provides protection from electrical discharges up to 1000Vac or 1500Vdc.
EN 397 CE
EN 50365 CE
Material: HDPE
Head harness: Slip Ratchet
Electrical protection: Up to 1000V AC and 1500V DC (low voltage installations)
Points harness: 6
Class: 0
Sweatband included