Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.19 | 0% |
5 - 9 | £4.93 | 5% |
10 + | £4.67 | 10% |
The XTrade X0900052 FlexiTub Black, moulded in one single piece with 2 strong carry handle The Xtrade X0900052 Black FlexiTub has a 15 Litre capacity with an almost endless amount of uses. Because of their shape, the FlexiTub buckets stack inside each other for neat storage. The buckets are moulded in one single piece with 2 strong carry handles for ease of transport and user comfort. The Tub is environmentally friendly, made from 100% recycled materials, with no harm to nature. Could be used in the building trade, for gardening, domestically as a washing basket. The list goes on and on. Features: 1000s of uses Made in Europe Frost and UV resistant High weight carrying capacity Made from a strong highly flexible material Specification: Capacity: 15 Litres Dimensions: 39 x 35 x 25cm