Half Mask M


£73.99 Inc VAT (20%)

See all variants from £73.99

Description

Extremely lightweight, the mask body is made from hypoallergenic material which is gentle on the skin. , The low profile design offers excellent field of vision. , Easy accessible components for cleaning and maintenance. , Use with Moldex EASYLOCK Filters system that requires no additional clips or holders. , Size Medium, complete with A2 P3 filters. A2 organic gas [Bp>65oC], 5000ppm. P3 protection against harmful and carcinogenic dusts, fumes and water/oil based mists/aerosols 10 x WEL

Feature Attributes

Size:
Medium
Colour:
Grey