Chrome Slt 4061 Heat and Cut Resistant Safety Gloves


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

The Chrome SLT® 4061 was designed with ultimate comfort in mind, providing unsurpassed dexterity while maintaining cut and puncture resistance. A goatskin leather palm gives workers the traditional style of comfort they love, while still providing ANSI/ISEA Level A5 cut protection. The aramid liner provides 360° cut protection (interior layer) whilst the SlipFit® cuff assists a quick on and off between tasks. Form-fitting, quality materials allow for high dexterity and provide grip in dry or light oil situations.

Features and Benefits
• Provides excellent levels of heat protection
• SlipFit® cuff assists a quick on and off between tasks
• Aramid liner provides 360° cut protection
• Form-fitting whist providing high dexterity
• Goatskin leather palm provides a traditional style of comfort
• Reliable grip in dry or light oil situations

Standards
• Arc Flash Level 4 Rating: Lab tested in accordance with HRC ATPV at 46 Cal/cm2

Typical Applications
• Metalworking
• Industrial
• Furnace
• Hot environments

See full description

Feature Attributes

MFR Part No.:
4061
Material:
Goatskin
Colour:
White
Series:
4061
Coating:
Goatskin
Product Type:
Safety Gloves