Deerskin TIG - Size 10 Yellow Goat Hide 13" Value TIG Gauntlet Heat Resistant Glove (Pair)

Order Code: ZT3285128S

£19.99 Inc VAT (20%)
£20.994.5% off
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

High quality, supple, Goat-hide leather TIG gauntlet. This gauntlet has an additional leather thumb-crutch and is ergonomically designed with a straight thumb to aid dexterity and control. The Standard TIG features Twaron® heat resistant stitching for increased longevity. Suede leather covers the back of the hand. This gauntlet also features a robust split leather cuff.

Product Code – PRED6-C

Size – 10

EN388:2016 – 2122X

EN407:2003 – 413X4X

Applications include – TIG Welding, Metal Handling, Agriculture, Utitlities, Crafts…

See full description
Specifications for Deerskin TIG - Size 10 Yellow Goat Hide 13" Value TIG Gauntlet Heat Resistant Glove (Pair)
  • Type
    TIG Gauntlet
  • Size
    10
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome