Pred Atlantic 10 - 18" Yellow Stretch Fit No Melting Point Pred Twaron Heat Resistant Sleeve

Order Code: ZT3285118S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The Pred Atlantic consists of a 15 gauge, red nylon liner; dual coated with a smooth latex base layer and a sandy palm finish. This glove is available in sizes 7 (S) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator. Smooth latex coating waterproofs to the wrist, whilst the sandy palm offers superb wet and dry suction grip.

Product Code – WS1

Sizes – 7 to 11


EN388:2016 – 2141X

Applications include – General Handling, Agriculture, Construction, Automotive, Utilities, Warehousing… A great alternative to the traditional drivers’ glove – for use in wet and dry applications.

See full description
Specifications for Pred Atlantic 10 - 18" Yellow Stretch Fit No Melting Point Pred Twaron Heat Resistant Sleeve
  • Size
    11
    8
    7
    10
  • Product Type
    Heat Resistant Sleeve
  • Colour
    Yellow
  • Material
    Latex
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome