CARSY Hi-Vis Fleeces


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

High density polyester polar fleeces. Complies with EN471.

Features:
-Two slanting front pockets with liners that are securely stitched to the bottom hem
-Draw cord at bottom hem
-Twin needle stitching at armhole seam
-Long sleeves with self elasticated cuffs
-Construction: 100% high density polyester fabric (300g)
-Reflective tape on body and arms

See full description

Feature Attributes

Material:
Polyester
Colour:
Yellow
Type:
Fleece
Standards Met:
EN471

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome