F301 Hi-Vis Two Tone Fleece


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Classically styled the fit of the F301 fleece is relaxed and sizing is generous. Fully certified to EN471 Class 3:2 it features an anti-pill finish which ensures no unsightly bobbling and maintains the fleece's look. Full front zip and two side zip pockets. Fabric: 100% Polyester Anti-pill finish, 300g. Body lining: Nylon Mesh 60g and sleeve: Nylon 60g.

Feature Attributes

Type:
Fleece
Standards Met:
EN471 Class 3:2
Material:
Polyester
MFR Part No.:
F301
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome