Hi-Vis Heavy Weight Fleece Jacket


Select
Select
£37.99 Inc VAT (20%)


See all variants from £37.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange and orange/navy only).Comfort fit.Contrast inner collar.Full length contrast zip.Two reflective bands around the body, sleeves and one over each shoulder.Two front zip pockets.Elasticated cuffs.Drawcord hem.

Feature Attributes

Material:
100% Polyester
Product Type:
Fleece
Gender:
Men