Hi-Vis Mesh Lined Fleece


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Two slanting front pockets with liners that are securely stitched to the bottom hem. Adjustable hem with spring loaded toggles. Long sleeves with self elastication at cuffs. 5cm Hi-VisTex reflective tape on body and arms. Certified to EN471, Class 3:2.
Fabric: 100% polyester, anti-pill finish, 300g.
Lining: nylon mesh 60g, sleeve nylon 60g.
Colour: yellow.

See full description

Feature Attributes

Material:
Polyester
Standards Met:
EN 471 class 3:2
Colour:
Yellow
Type:
Fleece
Gender:
Unisex
MFR Part No.:
F300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome