0
1

Hi-Vis Sweatshirts (EN20471), Yellow or Orange


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Hi-vis sweatshirts designed to keep wearers safe whilst being warm and comfortable.
100% polyester with rib neck and silver reflective tape around the chest, waist, back sleeves and shoulders.

Feature Attributes

Type:
Sweatshirt
Colour:
Orange
Material:
Polyester
Standards Met:
EN ISO 20471
MFR Part No.:
SFFL03
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome