Inc VAT (20%)
Polyester outer layer with durable showerproof finish.Waterproof 800mm, breathable 600g and windproof TPU membrane.Micro fleece inner layer.Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/black only).Lightweight.Stand up collar.Hang tag.Full length contrast zip with chin guard and inner zip guard.Two reflective bands around the body.Two front zip pockets.Black contrast lower front body.Open hem.Contrast stitching.Tag free.
Product Type:
Gilet
Gender:
Men