Pro Overhead Hoodie

Pro Overhead Hoodie


Select
Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Special order items are strictly non-returnable. Lead times vary.Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Brushed back fleece.Jersey lined hood with adjustable toggle drawcord.Two angled ID reflective tape bands around the body, sleeves and one on each shoulder.Front pouch pocket.Contrast lower sleeves and body.Ribbed cuffs and hem.Cut out label.

Feature Attributes

Product Type:
Hood
Material:
65% Polyester/35% Cotton
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome