This Class 2 PULSARAIL® short-sleeved, hi-visibility polo shirt ensures both safety and comfort for dynamic professionals. Designed to keep you cool and visible throughout demanding workdays, this shirt is a versatile choice for those who prioritise safety without compromising on style and functionality.
Features and Benefits
• Thermally applied stretchy reflective tape for enhanced visibility
• Added moisture-wicking treatment for optimal comfort
• Extended back length for improved flexibility
• Underarm open mesh ventilation for continuous airflow
• Grey collar and cuffs with contrast tipping, plus a grey inner placket
• Breathable 100% polyester bird-eye knit for comfort and style
Typical Applications
• Rail workers
• Roadside work and traffic management
• Infrastructure and utilities maintenance
Standards
• EN ISO 20471:2013+A1:2016 Class 2
• EN ISO 13688:2013
• RIS-3279-TOM Issue 2
Approvals
• OEKO-TEX® Standard 100