Two Tone Hi-Vis Sweatshirt


Select
£22.99 Inc VAT (20%)
Up to 8% off


See all variants from £22.99

Description

Constructed from superior brushed polycotton fabric, this stylish two-tone sweatshirt is ultra-soft yet extremely durable providing optimum comfort for the wearer.
Meets following standards: Test house: West Yorkshire Testing Services, EN ISO 20471 Class 3.

Features:
-Knitted fabric with brushed backing
-Reflective tape for increased visibility
-Contrast panels for protection against dirt
-Ribbed hem for a comfortable fit
-Ribbed cuffs for warmth and comfort
-Designed with a comfort fit
-CE certified

See full description

Feature Attributes

Standards Met:
AS/NZS 4602.1:2011 Class D/N.,EN ISO 20471 Class 3.
Colour:
Yellow/Navy Blue
Type:
Sweatshirt
Material:
Polyester,Cotton
Gender:
Unisex
MFR Part No.:
B306

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome