Hi-Vis Hoodie


Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange only).ANSI/ISEA 107 class 3.2.Double fabric hood with contrast drawcord and toggles.Raglan sleeves.Two reflective bands around the body and sleeves.Front pouch pocket.Ribbed cuffs and hem.

Feature Attributes

Material:
65% Polyester/35% Cotton
Gender:
Men
Product Type:
Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome