Hi-Vis Pull over Hoodie


£32.99 Inc VAT (20%)

See 36 Product Variants
£32.99

Description

Anti-pill single jersey knitted soft feel fabric.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange and orange/navy only).Black and navy provide enhanced visibility.Drop shoulder style.Two panel hood with grey contrast drawcord.Taped neck.Two reflective bands around the body, sleeves and one over each shoulder.Front pouch pocket.Ribbed cuffs and hem.

Feature Attributes

Material:
100% polyester
Gender:
Men
Product Type:
Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome