00510-660 Safe Arctic - Parka Jacket


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Fluorescent and with reflective tape. Water-repellent. Lining of quilt. Detachable lined hood with adjustable drawstring. Pile collar. Fastening with two-way zip, storm flap and press studs. Chest pockets with flap and press studs. D-ring. Expandable front pockets with flap and extra pockets. Inner pocket with zip. Adjustable waist. Sleeve pocket with hook and loop band fastening. Pen pockets. Rib (hidden in storm flap) at cuffs.

Features & Benefits
- Water-repellent.
- Detachable lined hood with adjustable elastic drawstring.
- Quilted lining and pile collar.
- Adjustable waist band.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 80% polyester/20% cotton
- Weight: 300 g/m²
- Quality Remark: Twill Do not soak Wash separately

Feature Attributes

Colour:
Hi-Vis Orange
Gender:
Unisex
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome