00516-660 Safe Arctic - Pilot Jacket


Select
£112.99 Inc VAT (20%)


See all variants from £112.99

Description

Fluorescent and with reflective tape. Water-repellent. Pile lining in body. Quilt lining in sleeves. Zip right through. Chest pockets with zip. D-ring. Front pockets. Inner pocket - one with zip and one with hook and loop band. Sleeve pocket with hook and loop band fastening. Pen pockets. Rib at waist and cuffs.

Features & Benefits
- Water-repellent.
- Pile lining in the body and quilt lining in sleeves.
- D-ring for keys or ID cards.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 80% polyester/20% cotton
- Weight: 300 g/m²
- Quality Remark: Twill Do not soak Wash separately

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Orange
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome